80% - Variable Speed ECM - 60K - Upflow/Horizontal - Gas Furnace - 17.5"
GMVC80 Series 80% - Variable Speed ECM - 60K - Upflow/Horizontal - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed blower
- Comfort Bridge™ communicating system compatible
- Commissioning and diagnostics via on board Bluetooth with the CoolCloud™ phone and tablet application
- Silicon nitride igniters
- Two-stage gas valve
- Low constant fan speed circulates air throughout the home
- Quiet, two-speed induced draft blower
- California low NOx emissions-compliant models available
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 7.75, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- 2 Speed
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1200
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMVC80 Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-3/8
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 15 to 45 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051591691
- Vent Type:
- Chimney Vent
- Volts:
- 115VAC
- Width:
- 17-1/2