80% - Variable Speed ECM - 80K - Upflow/Horizontal - Gas Furnace - 24.5"
GMVC80 Series 80% - Variable Speed ECM - 80K - Upflow/Horizontal - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized steel tubular heat exchanger
- Efficient and quiet variable speed blower
- Integrated communicating ComfortBridge™ technology
- High reliability and quality
- Airflow system gently ramps up or down according to heating or cooling demand and provides better comfort
- Capable of using communicating and non-communicating two stage or single stage thermostats
- Durable and long igniter life
- Operates on two stage or single stage thermostats
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 10.6
- ANSI:
- ANSI Z223.1
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Blower Type:
- ECM
- Brand Model Compatibility:
- ComfortBridge™
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2000 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMVC80 Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 64
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051591783
- Volts:
- 115V
- Width:
- 24-1/2 in