This product requires certification to purchase.

96% - Variable Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Goodman®

GMVC96 96% - Variable Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #GGMVC960603BN
  • Item #4899383
  • Manufacturer Part #GMVC960603BN
5 out of 5 Customer Rating
Brand image
Goodman®

GMVC96 96% - Variable Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #GGMVC960603BN
  • Item #4899383
  • Manufacturer Part #GMVC960603BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed Blower
  • Integrated communicating Comfort Bridge™ technology
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Dual 7-segment display
  • Two-Stage gas valve
  • All models comply with California 40 ng/J
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
15, 7.8
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Variable Speed
Coil Type:
Aluminum Fin
Collection:
GMVC96
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
29 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
34-1/2 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
60
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
15.0
Temperature Range:
20 to 50 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
583 lb
Width:
17-1/2 in