This product requires certification to purchase.

97% - Variable Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

Goodman®

GMVM97 97% - Variable Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGMVM971005CN
  • Item #4915726
  • Manufacturer Part #GMVM971005CN
4.1 out of 5 Customer Rating
Brand image
Goodman®

GMVM97 97% - Variable Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGMVM971005CN
  • Item #4915726
  • Manufacturer Part #GMVM971005CN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed Blower
  • Stainless-steel sloped secondary heat exchanger
  • Self-calibrating modulating gas valve
  • Integrated communicating Comfort Bridge™ technology
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Modulating gas valve
  • Requires Certification
  • Green


Specifications

AFUE:
97
AMP:
15.4, 20
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Variable Speed
Coil Type:
Cased
Collection:
GMVM97
Communicating:
Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
29
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Height:
34-1/2
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14.0
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
610
Width:
21