97% - Variable Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
GMVM97 97% - Variable Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed Blower
- Stainless-steel sloped secondary heat exchanger
- Self-calibrating modulating gas valve
- Integrated communicating Comfort Bridge™ technology
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
- Silicon Nitride igniter
- Color-coded low-voltage terminals
- Modulating gas valve
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97
- AMP:
- 15.4, 20
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Cased
- Collection:
- GMVM97
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 34-1/2
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 629
- Width:
- 24-1/2