This product requires certification to purchase.

2 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

Goodman®

GPC13H Series 2 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #GGPC1324H41
  • Item #3792465
  • Manufacturer Part #GPC1324H41
3.3 out of 5 Customer Rating
Brand image
Goodman®

GPC13H Series 2 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #GGPC1324H41
  • Item #3792465
  • Manufacturer Part #GPC1324H41
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor with internal relief valve
  • PSC blower motor
  • ECM blower motor
  • Quiet horizontal discharge
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80
AMP:
10.3
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Collection:
GPC13H Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
Depth:
34
EER:
11.0
Energy Star Compliant:
No
Height:
30
Horsepower:
1/4 hp
MBH:
22.8
Max CFM:
850
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
2 Ton
UL Listed:
No
UPC:
663051453166
Volts:
208/230V
Weight:
609
Width:
66-1/2