3 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner
GPC13H Series 3 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor with internal relief valves blower motor
- ECM blower motor on 5-ton units Quiet horizontal discharge Copper tube/aluminum fin condenser coil Totally enclosed, permanently lubricated condenser fan motor Fully charged system5 kW to 20 kW electric heat kits available as field-installed accessories Certified
- ETL Listed
- ECM blower motor
- Quiet horizontal discharge
- Totally enclosed and permanently lubricated condenser fan motor
- Fully charged system
- Electric heat kit available as a field-installed option
Specifications
- A2L Compatible:
- No
- AFUE:
- 80
- AMP:
- 20.06
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- GPC13H Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 34
- EER:
- 11.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 61
- Height:
- 35
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 663051453180
- Volts:
- 208/230V
- Width:
- 66-1/2