This product requires certification to purchase.

3.5 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

Goodman®

GPC13H Series 3.5 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #GGPC1342H41
  • Item #3792460
  • Manufacturer Part #GPC1342H41
4.8 out of 5 Customer Rating
Brand image
Goodman®

GPC13H Series 3.5 Ton 13 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #GGPC1342H41
  • Item #3792460
  • Manufacturer Part #GPC1342H41
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor with internal relief valve
  • PSC blower motor
  • ECM blower motor
  • Quiet horizontal discharge
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80
AMP:
22.2
BTU:
140000
BTU Cooling Rating:
41000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
GPC13H Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
78 dB
Depth:
34
EER:
11.0
Energy Star Compliant:
No
Height:
35
Horsepower:
1/2 hp
MBH:
41
Max CFM:
1400
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
3.5 - 5 Ton
UL Listed:
No
UPC:
663051453197
Volts:
208/230V
Width:
66-1/2