3 Ton - 14 SEER - Single Stage - Packaged Air Conditioner
GPC14H 3 Ton - 14 SEER - Single Stage - Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor
- EEM blower motor
- Quiet horizontal discharge
- Copper tube/aluminum fin condenser coil
- Totally enclosed, permanently lubricated condenser fan motor
- Fully charged system
- 5 kW to 20 kW electric heat kit available as a field-installed option
- ETL Listed
- Recommended Breaker Size: 40 Amps
Specifications
- A2L Compatible:
- No
- AMP:
- 26
- Application:
- Unitary System
- BTU:
- 36000
- BTU Cooling Rating:
- 35600 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- GPC14H
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 34 in
- EER:
- 12.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 65 oz
- HSPF:
- 8.0
- Height:
- 30 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 663051453241
- Volts:
- 208/230V
- Weight:
- 320 lb
- Width:
- 66-1/2 in