2.5 Ton Cooling - 65,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
GPD14 Series 2.5 Ton Cooling - 65,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Combines cooling with heat pump and gas heating for optimal year-long performance Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger Heavy-duty aluminized-steel heat exchanger Multi-speed ECM indoor blower motor All-Aluminum evaporator coil Copper tube/aluminum fin coil Two-stage gas valve
- Natural gas with easy conversion to propane with accessory kit Power-assisted combustion Loss-of-charge protection Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
- Durable and corrosion-resistant T-140 aluminized-steel tubular heat exchanger
- Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
- Multi-speed ECM indoor blower motor
- Two-stage gas valve and natural gas with easy conversion to propane with accessory kit
- Power-assisted combustion
- Loss-of-charge protection
- Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 17.5, 21, 35
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 23800 Btu/h
- BTU Heat Rating:
- 65000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 835 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GPD14 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 76 dB
- Depth:
- 51-1/2 in
- EER:
- 12.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 114 oz
- Fuel Type:
- Natural Gas
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 51 in
- MBH:
- 80
- Max CFM:
- 1030 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 420 lb
- Width:
- 47-1/2 in