This product requires certification to purchase.

2.5 Ton Cooling - 80,000 BTU Heating - Packaged Dual-Fuel Unit - 13.4 SEER2 - 208/230V

Goodman®

GPDM3 2.5 Ton Cooling - 80,000 BTU Heating - Packaged Dual-Fuel Unit - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #GGPDM33008041
  • Item #9924831
  • Manufacturer Part #GPDM33008041
3.3 out of 5 Customer Rating
Brand image
Goodman®

GPDM3 2.5 Ton Cooling - 80,000 BTU Heating - Packaged Dual-Fuel Unit - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #GGPDM33008041
  • Item #9924831
  • Manufacturer Part #GPDM33008041
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • Combines cooling with heat pump and gas heating for optimal year-long performance
  • Energy-efficient scroll compressor
  • Heavy-duty aluminized-steel heat exchanger
  • Multi-speed ECM indoor blower motor
  • All-aluminum evaporator coil
  • Two-stage gas valve
  • Natural gas with easy conversion to propane with accessory kit
  • Power-assisted combustion
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81
AMP:
14.1, 22.7, 35, 73
Application:
Commercial, Unitary System
BTU Cooling Rating:
28500 Btu/h
BTU Heat Rating:
80000 Btu/h
CFM:
2500
Coil Type:
Evaporator
Collection:
GPDM3
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
76 dB
Depth:
51
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
114
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34-1/2
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
MBH:
80
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
420
Width:
47