2.5 Ton Cooling - 40,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
GPGM3 2.5 Ton Cooling - 40,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the 2023 M1 Test Standards
- Energy-efficient scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
- All-aluminum evaporator coil
- Power-assisted combustion
- Convertible airflow: Horizontal or downflow application
- Multi-speed ECM indoor blower motor
- This furnace does not comply with the SCAQMD Rule 1111 nor the SJVAPCD Rule 4905 14 ng/J NOx emission limit and therefore is not eligible for installation in California’s South Coast Air Quality Management District (SCAQMD) nor the San Joaquin Valley Air Pollution Control District (SJVAPCD)
- All models comply with California low NOx standards (40ng/J NOx)
Specifications
- AFUE:
- 81.00 %
- AMP:
- 1.4, 14.1, 22.8, 3.2, 3.8, 35, 73
- Application:
- Unitary System
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 3050 ft3/min
- Coil Type:
- Evaporator
- Collection:
- GPGM3
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 78 dB
- Depth:
- 51 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Single-Stage
- Height:
- 34-1/2 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 40
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 415 lb
- Width:
- 47 in