5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
GPGM3 5 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets the 2023 M1 Test Standards
- Energy-efficient scroll compressor
- Multi-speed ECM indoor blower motor
- Convertible airflow: Horizontal or downflow application
- All-aluminum evaporator coil
- Power-assisted combustion
- Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
- All models comply with California low NOx standards (40ng/J NOx)
- This furnace does not comply with the SCAQMD Rule 1111 nor the SJVAPCD Rule 4905 14 ng/J NOx emission limit and therefore is not eligible for installation in California’s South Coast Air Quality Management District (SCAQMD) nor the San Joaquin Valley Air Pollution Control District (SJVAPCD)
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 158, 2, 25.6, 4.4, 41, 60, 7
- Application:
- Residential, Unitary System
- BTU Cooling Rating:
- 56000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CFM:
- 3000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- GPGM3
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 79 dB
- Depth:
- 51 in
- EER2:
- 10.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 100 oz
- Gas Valve Stages:
- Two-Stage
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 538 lb
- Width:
- 47 in