This product requires certification to purchase.

5 Ton Cooling - 120,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

Goodman®

GPGM3 5 Ton Cooling - 120,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #GGPGM36112041
  • Item #9924849
  • Manufacturer Part #GPGM36112041
3.2 out of 5 Customer Rating
Brand image
Goodman®

GPGM3 5 Ton Cooling - 120,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #GGPGM36112041
  • Item #9924849
  • Manufacturer Part #GPGM36112041
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Convertible airflow: Horizontal or downflow application
  • All-aluminum evaporator coil
  • Power-assisted combustion
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
  • All models comply with California low NOx standards (40ng/J NOx)
  • This furnace does not comply with the SCAQMD Rule 1111 nor the SJVAPCD Rule 4905 14 ng/J NOx emission limit and therefore is not eligible for installation in California’s South Coast Air Quality Management District (SCAQMD) nor the San Joaquin Valley Air Pollution Control District (SJVAPCD)
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81
AMP:
139.9, 2, 26.9, 4.4, 41, 60, 7
Application:
Unitary System
BTU Cooling Rating:
56000 Btu/h
BTU Heat Rating:
120000 Btu/h
CFM:
3000
Coil Type:
Evaporator
Collection:
GPGM3
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
79 dB
Depth:
51
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
100
Gas Valve Stages:
Two-Stage
Height:
42-1/2
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
MBH:
120
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
Volts:
208/230V
Weight:
543
Width:
47