This product requires certification to purchase.

3 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.2 SEER2 - 208/230V

Goodman®

GPGM5 3 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.2 SEER2 - 208/230V

  • Fast #
  • Part #GGPGM53608041
  • Item #9924852
  • Manufacturer Part #GPGM53608041
3.6 out of 5 Customer Rating
Brand image
Goodman®

GPGM5 3 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.2 SEER2 - 208/230V

  • Fast #
  • Part #GGPGM53608041
  • Item #9924852
  • Manufacturer Part #GPGM53608041
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • High-efficiency two-stage scroll compressor
  • Convertible airflow: Horizontal or downflow application
  • Multi-speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil on 2- to 4-ton units
  • Aluminum-copper evaporator coil on 5-ton units
  • Power-assisted combustion
  • High and low-pressure switch protection
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
1.4, 14.1, 25.8, 3.2, 35, 6.8, 84.2
Application:
Residential, Unitary System
BTU Cooling Rating:
35000 Btu/h
BTU Heat Rating:
80000 Btu/h
CFM:
3100 ft3/min
Coil Type:
Evaporator
Collection:
GPGM5
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
79 dB
Depth:
51 in
EER2:
11.2
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
114 oz
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
42-1/2 in
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
MBH:
80
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
15.2
Tonnage:
3 Ton
Volts:
208/230V
Weight:
490 lb
Width:
47 in