4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
GPGM5 4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets the 2023 M1 Test Standards
- High-efficiency two-stage scroll compressor
- Convertible airflow: Horizontal or downflow application
- Multi-speed ECM indoor blower motor
- Copper tube/aluminum fin condenser coil
- All-aluminum evaporator coil on 2- to 4-ton units
- Aluminum-copper evaporator coil on 5-ton units
- Power-assisted combustion
- High and low-pressure switch protection
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 1.4, 122.1, 20.4, 3.2, 33.7, 50, 6.8
- Application:
- Unitary System
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CFM:
- 3100 ft3/min
- Coil Type:
- Evaporator
- Collection:
- GPGM5
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 79 dB
- Depth:
- 51 in
- EER2:
- 11.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 100 oz
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 42-1/2 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 490 lb
- Width:
- 47 in