This product requires certification to purchase.

3 Ton - 16 SEER - Packaged Heat Pump - R-410A

Goodman®

GPH16H 3 Ton - 16 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #GGPH1636H41
  • Item #5096000
  • Manufacturer Part #GPH1636H41
5 out of 5 Customer Rating
Brand image
Goodman®

GPH16H 3 Ton - 16 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #GGPH1636H41
  • Item #5096000
  • Manufacturer Part #GPH1636H41
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • All-aluminum evaporator coil
  • Copper tube/aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Quiet horizontal discharge
  • AHRI Certified
  • ETL Listed
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80
AMP:
27, 40
Application:
Unitary System
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
32200 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
GPH16H
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
78 dB
Depth:
34
EER:
13.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
170
HSPF:
8.0
Height:
35
Horsepower:
1/2 hp
MBH:
36
Material:
Steel, Stainless Steel
Max CFM:
1200
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.0
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
375
Width:
66-1/2