This product requires certification to purchase.

2.5 Ton - 16 SEER - Packaged Heat Pump - R-410A

Goodman®

GPH16M 2.5 Ton - 16 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #GGPH1630M41
  • Item #5147433
  • Manufacturer Part #GPH1630M41
3.4 out of 5 Customer Rating
Brand image
Goodman®

GPH16M 2.5 Ton - 16 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #GGPH1630M41
  • Item #5147433
  • Manufacturer Part #GPH1630M41
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Drier Convertible airflow: horizontal or downflow Copper tube/aluminum fin condenser coils All-aluminum evaporator coil on 2- to 4-ton units Aluminum-copper evaporator coil on 5-ton units Totally enclosed, permanently lubricated condenser fan motor Electric heat kit available as a field-installed option
  • Energy-efficient compressor with internal relief valve
  • Two-stage heating and cooling
  • Multi-speed EEM indoor blower motor
  • Liquid-line filter drier
  • Totally enclosed and permanently lubricated condenser fan motor
  • Electric heat kit available as a field-installed option
  • AHRI Certified
  • AHRI Reference Number: 8143313
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
80.00 %
AMP:
22.2, 35
Application:
Unitary System
BTU Cooling Rating:
29000 Btu/h
BTU Heat Rating:
28400 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
GPH16M
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
76 dB
Depth:
51-1/2 in
EER:
12.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
147 oz
HSPF:
8.0
Height:
35 in
MBH:
29
Material:
Steel, Stainless Steel
Max CFM:
1050 cfm
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
15.5
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
375 lb
Width:
47-1/2 in