This product requires certification to purchase.

3.5 Ton - 13.4 SEER2 - 6.7 HSPF2 - Packaged Heat Pump

Goodman®

GPHM3 3.5 Ton - 13.4 SEER2 - 6.7 HSPF2 - Packaged Heat Pump

  • Fast #
  • Part #GGPHM34241
  • Item #9959656
  • Manufacturer Part #GPHM34241
4.6 out of 5 Customer Rating
Brand image
Goodman®

GPHM3 3.5 Ton - 13.4 SEER2 - 6.7 HSPF2 - Packaged Heat Pump

  • Fast #
  • Part #GGPHM34241
  • Item #9959656
  • Manufacturer Part #GPHM34241
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 test standards
  • Energy-efficient compressor with internal relief valve
  • Two-stage cooling on 5-ton units
  • All-aluminum evaporator coil
  • Multi-speed ECM blower motor
  • Liquid-line filter drier
  • Convertible airflow: Horizontal or downflow
  • Copper tube/aluminum fin condenser coils
  • Totally enclosed, permanently lubricated condenser fan motor
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.4, 112, 17.9, 29.2, 45, 5.4
Application:
Residential
BTU:
42000
BTU Cooling Rating:
40500 Btu/h
BTU Heat Rating:
38000 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Collection:
GPHM3
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
80 dB
Depth:
51
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
139
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
42-3/4
Horsepower:
3/4 hp
MBH:
42
Max CFM:
1300
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Flowrater
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3.5 Ton
Volts:
208/230V
Width:
47