This product requires certification to purchase.

4 Ton - 15.2 SEER2 - 6.7 HSPF2 - High Efficiency Heat Pump - 208/230/1/60

Goodman®

GPHM5 4 Ton - 15.2 SEER2 - 6.7 HSPF2 - High Efficiency Heat Pump - 208/230/1/60

  • Fast #
  • Part #GGPHM54841
  • Item #9959663
  • Manufacturer Part #GPHM54841
5 out of 5 Customer Rating
Brand image
Goodman®

GPHM5 4 Ton - 15.2 SEER2 - 6.7 HSPF2 - High Efficiency Heat Pump - 208/230/1/60

  • Fast #
  • Part #GGPHM54841
  • Item #9959663
  • Manufacturer Part #GPHM54841
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency two-stage scroll compressor
  • Two-stage heating and cooling
  • Multi-speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coils
  • All-aluminum evaporator coil on 2- to 4-ton units
  • Aluminum-copper evaporator coil on 5-ton units
  • Liquid-line filter drier
  • Convertible airflow: Horizontal or downflow
  • Electric heat kit available as a field-installed option
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.4, 104, 21.2, 31.7, 5.4, 50
Application:
Residential
BTU:
48000
BTU Cooling Rating:
46500 Btu/h
BTU Heat Rating:
36000 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Collection:
GPHM5
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
78 dB
Depth:
51
EER2:
11.2
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
170
HSPF2:
6.8
HSPF2 Range:
6.7 - 7.4
Height:
42-3/4
Horsepower:
1/4 hp
MBH:
48
Max CFM:
1600
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Volts:
208/230V
Width:
47