5 Ton - 15.2 SEER2 - 6.7 HSPF2 - High Efficiency Heat Pump - 208/230/1/60
GPHM5 5 Ton - 15.2 SEER2 - 6.7 HSPF2 - High Efficiency Heat Pump - 208/230/1/60
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency two-stage scroll compressor
- Two-stage heating and cooling
- Multi-speed ECM indoor blower motor
- Copper tube/aluminum fin condenser coils
- All-aluminum evaporator coil on 2- to 4-ton units
- Aluminum-copper evaporator coil on 5-ton units
- Liquid-line filter drier
- Convertible airflow: Horizontal or downflow
- Electric heat kit available as a field-installed option
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 147.2, 22.9, 3.5, 39, 6.9, 60
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 58500 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- GPHM5
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 78 dB
- Depth:
- 73-3/8
- EER2:
- 11.2
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 225
- HSPF2:
- 6.8
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 43-1/2
- Horsepower:
- 1/3 hp
- MBH:
- 60
- Max CFM:
- 2000
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 47-5/8