This product requires certification to purchase.

GPHM5 Series 3 Ton Packaged Heat Pump 15.2 SEER2 R-32 208/230V

Goodman®

GPHM5 GPHM5 Series 3 Ton Packaged Heat Pump 15.2 SEER2 R-32 208/230V

  • Fast #
  • Part #GGPHM53641
  • Item #9959661
  • Manufacturer Part #GPHM53641
3.2 out of 5 Customer Rating
Brand image
Goodman®

GPHM5 GPHM5 Series 3 Ton Packaged Heat Pump 15.2 SEER2 R-32 208/230V

  • Fast #
  • Part #GGPHM53641
  • Item #9959661
  • Manufacturer Part #GPHM53641
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency two-stage scroll compressor
  • Two-stage heating and cooling
  • Multi-Speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coils
  • All-aluminum evaporator coil on 2- to 4-ton units
  • Aluminum-copper evaporator coil on 5-ton units
  • Liquid-line filter drier
  • Convertible airflow: horizontal or downflow
  • Electric heat kit available as a field-installed option
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
22.8, 35
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34000 Btu/h
BTU Heat Rating:
33800 Btu/h
Coil Type:
Aluminum Fin
Collection:
GPHM5
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
76 dB
Depth:
51
EER2:
11.4
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
165
HSPF2:
6.8
HSPF2 Range:
6.7 - 7.4
Height:
42-3/4
Horsepower:
1/2 hp
MBH:
36
Max CFM:
1604
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Volts:
208/230V
Width:
47