This product requires certification to purchase.

2 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/6 hp Split-System Heat Pump

Goodman®

GSH13 Series 2 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/6 hp Split-System Heat Pump

  • Fast #
  • Part #GGSH130241
  • Item #2500600
  • Manufacturer Part #GSH130241
5 out of 5 Customer Rating
Brand image
Goodman®

GSH13 Series 2 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/6 hp Split-System Heat Pump

  • Fast #
  • Part #GGSH130241
  • Item #2500600
  • Manufacturer Part #GSH130241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Quiet condenser fan system
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and louvered aluminum fin coils
  • Foil-face insulation
  • Split-seam front for easy access
  • Requires Certification

Documents


Specifications

AMP:
14.2
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
23000 Btu/h
BTU Heat Rating:
22000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
GSH13 Series
Compressor Type:
Scroll
Decibel Rating (dB):
78 dB
Depth:
29
Energy Star Compliant:
No
HSPF:
8.0
Height:
34-3/4
Horsepower:
1/6 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
No
UPC:
663051456532
Volts:
208/230V
Width:
29