This product requires certification to purchase.

3.5 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/4 hp Split-System Heat Pump

Goodman®

GSH13 Series 3.5 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/4 hp Split-System Heat Pump

  • Fast #
  • Part #GGSH130421
  • Item #2500590
  • Manufacturer Part #GSH130421
3.8 out of 5 Customer Rating
Brand image
Goodman®

GSH13 Series 3.5 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/4 hp Split-System Heat Pump

  • Fast #
  • Part #GGSH130421
  • Item #2500590
  • Manufacturer Part #GSH130421
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • Louvered sound control top for quiet operation
  • ETL listed
  • Requires Certification

Specifications

AMP:
22.3
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
40000 Btu/h
BTU Heat Rating:
39000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
GSH13 Series
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
29
Energy Star Compliant:
No
HSPF:
8.0
Height:
32-1/4
Horsepower:
1/4 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
42
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 - 5 Ton
UL Listed:
No
UPC:
663051459717
Volts:
208/230V
Width:
29