3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
GSX13 Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory installed liquid line filter drier
- Copper tube or aluminum fin coil
- Brass liquid and suction line valves
- Single speed condenser fan motor
- Energy efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs
- A single speed permanent split capacitor condenser fan motor is designed to provide consistent airflow for optimum system performance
- Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
- Fully charged with refrigerant sufficient for 15 ft of tubing length to assist with easy installation of unit
- Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring
Specifications
- A2L Compatible:
- No
- AMP:
- 23.8
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- GSX13 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29
- EER:
- 11.0
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 80
- Height:
- 36-1/4
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 1410
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- Orifice
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UPC:
- 663051445062
- Volts:
- 208/230V
- Weight:
- 171
- Width:
- 29