1.5 Ton - 16 SEER - Air Conditioner - R-410A
GSX16 Series 1.5 Ton - 16 SEER - Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single speed condenser fan motor
- Brass liquid and suction line valves
- Factory installed liquid line filter drier
- Contractor with lug connection
- A energy efficient compressor utilizes less energy when compared to base model compressors and has fewer moving parts than a reciprocating compressor
- A single speed permanent split capacitor condenser fan motor is designed to provide consistent airflow for optimum system performance
- Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
- Fully charged with refrigerant sufficient for 15 ft of tubing length to assist with easy installation of unit
- Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 12.4
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- GSX16 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 29
- EER:
- 12.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 78
- Height:
- 32-1/4
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Max CFM:
- 620
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- Orifice
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 145
- Width:
- 29