This product requires certification to purchase.

2 Ton - 16 SEER - Air Conditioner - R-410A

Goodman®

GSX16 Series 2 Ton - 16 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #GGSX16S241
  • Item #7568611
  • Manufacturer Part #GSX16S241
4.1 out of 5 Customer Rating
Brand image
Goodman®

GSX16 Series 2 Ton - 16 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #GGSX16S241
  • Item #7568611
  • Manufacturer Part #GSX16S241
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Copper tube & enhanced aluminum fin coil
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
18, 30
BTU:
24000
BTU Cooling Rating:
23600 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
GSX16 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29-1/4
EER:
13.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
70
Height:
32-1/2
Horsepower:
1/6 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
830
Max Fuse Size:
30
Phase:
Single Phase
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
Orifice
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Width:
29-1/4