This product requires certification to purchase.

4 Ton - 16 SEER - Air Conditioner - R-410A

Goodman®

GSX16 Series 4 Ton - 16 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #GGSX160481
  • Item #4563335
  • Manufacturer Part #GSX160481
5 out of 5 Customer Rating
Brand image
Goodman®

GSX16 Series 4 Ton - 16 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #GGSX160481
  • Item #4563335
  • Manufacturer Part #GSX160481
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single speed condenser fan motor
  • Brass liquid and suction line valves
  • Factory installed liquid line filter drier
  • Contractor with lug connection
  • A energy efficient compressor utilizes less energy when compared to base model compressors and has fewer moving parts than a reciprocating compressor
  • A single speed permanent split capacitor condenser fan motor is designed to provide consistent airflow for optimum system performance
  • Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
  • Fully charged with refrigerant sufficient for 15 ft of tubing length to assist with easy installation of unit
  • Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
23.9
BTU:
48000
BTU Cooling Rating:
46000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
GSX16 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35-1/2 in
EER:
12.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
121 oz
Height:
36-1/4 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
2000 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
Orifice
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
UPC:
663051478589
Volts:
208/230V
Weight:
219 lb
Width:
35-1/2 in