3 Ton - up to 17 SEER - Two Stage - Air Conditioner - R-410A
GSXC16 Series 3 Ton - up to 17 SEER - Two Stage - Air Conditioner - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Integrated communicating ComfortBridge™ technology
- Copeland® ComfortAlert™ built-in diagnostics
- Heavy gauge, galvanized steel enclosure cabinet
- Factory installed in-line filter drier
- The two stage scroll compressor runs at either 65% or 100% capacity, depending on cooling or heating demand
- A two speed permanent split capacitor condenser fan motor is designed to efficiently provide two levels of operation depending on your airflow needs
- Designed to regulate and communicate with your ComfortBridge controls system so you can remotely monitor and manage your heating and cooling system at any time, from anywhere with just an internet connection
- Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
- A high pressure switch prevents the system from operating at extremely high pressures by shutting off the compressor circuit if the pressure exceeds the designated rating
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 19.7
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1130
- Coil Type:
- Aluminum Fin
- Collection:
- GSXC16 Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 35-3/4
- EER:
- 13.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 114
- Height:
- 36-1/2
- Horsepower:
- 1/6 hp
- Length:
- 29
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 1130
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 663051554320
- Volts:
- 208/230V
- Weight:
- 201
- Width:
- 35-3/4