This product requires certification to purchase.

2 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Goodman®

GSXC7 2 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXC702410
  • Item #9882789
  • Manufacturer Part #GSXC702410
3.8 out of 5 Customer Rating
Brand image
Goodman®

GSXC7 2 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXC702410
  • Item #9882789
  • Manufacturer Part #GSXC702410
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Color-coded terminal strip for non-communicating setup
  • Only two low voltage wires required in communication mode
  • Factory installed filter drier
  • Factory installed transformer
  • Two stage Copeland ultra tech scroll compressor
  • Quiet two speed ECM outdoor fan motor
  • Integrated communicating ComfortBridge™ technology
  • Commissioning and diagnostics via Bluetooth indoor board via CoolCloud™ app
  • Copeland® ComfortAlert™ built-in diagnostics
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
15.3
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
800
Coil Type:
Aluminum Fin
Collection:
GSXC7
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
35-1/2
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
105
Height:
39-1/2
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
800
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
17.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
UL 60335-2-40
Volts:
208/230V
Weight:
214
Width:
35-1/2