This product requires certification to purchase.

1.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Goodman®

GSXH5 Series 1.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXH501810
  • Item #9860284
  • Manufacturer Part #GSXH501810
4.4 out of 5 Customer Rating
Brand image
Goodman®

GSXH5 Series 1.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXH501810
  • Item #9860284
  • Manufacturer Part #GSXH501810
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory installed filter drier
  • Fully charged for 15 ft of tubing length
  • Copper tube or enhanced aluminum fin coil 5 mm Dia on 1.5 to 3 ton
  • Service valves with sweat connections and easy to access gauge ports
  • Removable grille-style top design compliant with UL 60335-2-40
  • Heavy gauge galvanized steel cabinet
  • Attractive architectural gray powder paint finish with 500 hr salt spray approval
  • Steel louver coil guard
  • Single panel access to controls with space provided for field installed accessories
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
11.9
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
600
Coil Type:
Aluminum Fin
Collection:
GSXH5 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
26
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
64
Height:
27
Horsepower:
1/8 hp
Liquid Line (OD):
3/4
MBH:
18
Max CFM:
600
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UL Listed:
UL 60335-2-40
UPC:
663051628922
Volts:
208/230V
Weight:
126
Width:
26