This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Multi-Family Air Conditioner - 208/230V - Single Phase - R-410A

Goodman®

GSXM4 1.5 Ton - 14.3 SEER2 - Multi-Family Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXM401810
  • Item #9889188
  • Manufacturer Part #GSXM401810
3.8 out of 5 Customer Rating
Brand image
Goodman®

GSXM4 1.5 Ton - 14.3 SEER2 - Multi-Family Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXM401810
  • Item #9889188
  • Manufacturer Part #GSXM401810
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • Copper tube or enhanced aluminum fin coil 5 mm Dia on 1.5 to 3 ton
  • Factory installed filter drier
  • Fully charged for 15 ft of tubing length
  • Service valves with sweat connections and easy to access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI certified
  • Removable grille-style top style grill design compatible with UL 60335-2-40
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
11.9
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
600
Coil Type:
Aluminum Fin
Collection:
GSXM4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
26
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
64
Height:
27
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
600
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UL Listed:
UL 60335-2-40
Volts:
208/230V
Weight:
126
Width:
26