2.5 Ton - 14.3 SEER2 - Multi-Family Air Conditioner - 208/230V - Single Phase - R-410A
GSXM4 2.5 Ton - 14.3 SEER2 - Multi-Family Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- Copper tube or enhanced aluminum fin coil 5 mm Dia on 1.5 to 3 ton
- Factory installed filter drier
- Fully charged for 15 ft of tubing length
- Service valves with sweat connections and easy to access gauge ports
- Contactor with lug connection
- Ground lug connection
- AHRI certified
- Removable grille-style top style grill design compatible with UL 60335-2-40
Specifications
- A2L Compatible:
- No
- AMP:
- 17
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSXM4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 101 oz
- Height:
- 39-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 7/8 in
- MBH:
- 30
- Max CFM:
- 1000 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 202 lb
- Width:
- 35-1/2 in