This product requires certification to purchase.

1.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner

Goodman®

GSXS6 1.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner

  • Fast #
  • Part #GGSXS601810
  • Item #10245798
  • Manufacturer Part #GSXS601810
3.1 out of 5 Customer Rating
Brand image
Goodman®

GSXS6 1.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner

  • Fast #
  • Part #GGSXS601810
  • Item #10245798
  • Manufacturer Part #GSXS601810
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed swing compressors
  • Quiet digitally commutated fan motor
  • High density compressor sound blanket
  • Compatible with Goodman connected thermostat and other Goodman communicating equipment
  • Proprietary control algorithmic logic
  • Coil and ambient temperature
  • Suction pressure transducer
  • Sweat connection service valves with easy access to gauge ports
  • AHRI Certified, ETL listed
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
14.6
BTU:
18000
BTU Cooling Rating:
16600 Btu/h
Collection:
GSXS6
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
66 dB
Depth:
13-3/4 in
EER2:
10.9
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
76 oz
Height:
27-3/8 in
Horsepower:
9/10 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
SEER:
16.5
SEER2:
17.2
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
119 lb
Width:
36-5/8 in