3 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner
GSXS6 3 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed swing compressors
- Quiet digitally commutated fan motor
- High density compressor sound blanket
- Compatible with Goodman connected thermostat and other Goodman communicating equipment
- Proprietary control algorithmic logic
- Coil and ambient temperature
- Suction pressure transducer
- Sweat connection service valves with easy access to gauge ports
- AHRI Certified, ETL listed
Specifications
- A2L Compatible:
- No
- AMP:
- 23.9
- BTU:
- 36000
- BTU Cooling Rating:
- 32400 Btu/h
- Collection:
- GSXS6
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 68 dB
- Depth:
- 13-3/4 in
- EER2:
- 9.8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 85 oz
- Height:
- 27-3/8 in
- Horsepower:
- 2/10 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 16.5
- SEER2:
- 17.2
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 133 lb
- Width:
- 36-5/8 in