2 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A
GSXV9 2 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency variable speed swing and scroll compressors
- High-efficiency variable speed ECM condenser fan motor
- ComfortBridge communications system compatible
- Factory provided filter drier
- Factory installed high and low pressure switches
- High density foam compressor sound blanket
- Copeland® ComfortAlert™ built-in diagnostics
- Factory installed sensors monitoring coil and ambient temperature
- Contactor with lug connection
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15.2
- BTU:
- 24000
- BTU Cooling Rating:
- 22600 Btu/h
- Collection:
- GSXV9
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 71 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 152 oz
- Height:
- 38-1/4 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 19.2
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 210 lb
- Width:
- 35-1/2 in