11 SEER 10 Tons Two-Stage R-410A 1 hp Heat Pump Condenser
This product has been replaced by
Manufacturer Part #DZ11SA1203
GSZ11 Series 11 SEER 10 Tons Two-Stage R-410A 1 hp Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine free refrigerant
- Energy efficient compressor
- SmartShift technology to ensure quiet, reliable defrost
- Factory installed liquid line filter drier
- Factory installed suction line accumulator
- Brass liquid and suction line service valves
- Ground lug connection
Specifications
- AMP:
- 43.2
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 110000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- GSZ11 Series
- Decibel Rating (dB):
- 84 dB
- Depth:
- 35-1/2 in
- EER:
- 11.2
- Energy Star Compliant:
- No
- Height:
- 41-1/2 in
- Horsepower:
- 1 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 5/8 in
- MBH:
- 110
- Max Fuse Size:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 11.0
- Sound Blanket:
- No
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- No
- UPC:
- 663051460249
- Volts:
- 208/230V
- Width:
- 35-1/2 in