13 SEER 2 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser
GSZ13 Series 13 SEER 2 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor
- Factory installed liquid line drier
- Check flowrater expansion device for heat pump or cooling-only applications
- Rifled tubing and louvered aluminum fin coils
- Factory installed suction line accumulator
- Brass liquid and suction line service valves
- Ground lug connection
Specifications
- AMP:
- 17.1
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- BTU Heat Rating:
- 23000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- GSZ13 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 26 in
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- Height:
- 32-1/4 in
- Horsepower:
- 1/6 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- UPC:
- 663051479548
- Volts:
- 208/230V
- Width:
- 26 in