This product requires certification to purchase.

13 SEER 3 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

Goodman®

GSZ13 Series 13 SEER 3 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

  • Fast #
  • Part #GGSZ130361
  • Item #3405613
  • Manufacturer Part #GSZ130361
4.9 out of 5 Customer Rating
Brand image
Goodman®

GSZ13 Series 13 SEER 3 Tons Single-Stage R-410A 1/4 hp Heat Pump Condenser

  • Fast #
  • Part #GGSZ130361
  • Item #3405613
  • Manufacturer Part #GSZ130361
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Factory installed liquid line drier
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and louvered aluminum fin coils
  • Factory installed suction line accumulator
  • Brass liquid and suction line service valves
  • Ground lug connection
  • Requires Certification

Specifications

AMP:
22.3
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
35000 Btu/h
BTU Heat Rating:
34000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
GSZ13 Series
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
29
Energy Star Compliant:
No
HSPF:
8.0
Height:
32-1/4
Horsepower:
1/4 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
No
UPC:
663051497856
Volts:
208/230V
Width:
29