This product requires certification to purchase.

2 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

Goodman®

GSZ14 Series 2 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

  • Fast #
  • Part #GGSZ140251
  • Item #7205722
  • Manufacturer Part #GSZ140251
4.2 out of 5 Customer Rating
Brand image
Goodman®

GSZ14 Series 2 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

  • Fast #
  • Part #GGSZ140251
  • Item #7205722
  • Manufacturer Part #GSZ140251
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • SmartShift® technology to ensure quiet, reliable defrost
  • Factory installed bi-flow liquid line filter drier
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
  • Energy efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs
  • A single speed permanent split capacitor (PSC) condenser fan motor is designed to provide consistent airflow for optimum system performance
  • Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems, a factory installed filter drier absorbs and filter's residual system contaminants and moisture
  • Ensures refrigerant is ready even in extreme external temperatures
  • Requires Certification
  • Green


Specifications

AFUE:
92
AMP:
14.7
Application:
Unitary System
Auto Switching Heat:
No
BTU:
25000
BTU Cooling Rating:
23200 Btu/h
BTU Heat Rating:
23200 Btu/h
CEC Compliant:
For Sale in CA
CFM:
800
Coil Type:
Aluminum Fin
Collection:
GSZ14 Series
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
29-1/4
EER:
11.5
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
108
HSPF:
9.0
Height:
37
Horsepower:
1/6 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8
MBH:
23.2
Max CFM:
800
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
No
UPC:
663051536647
Volts:
208/230V
Weight:
143
Width:
29-1/4