2 Ton - Up to 16 SEER - 9.0 HSPF - Split Heat Pump - 208/230/1 - R-410A
GSZ16 Series 2 Ton - Up to 16 SEER - 9.0 HSPF - Split Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- SmartShift® technology to ensure quiet, reliable defrost
- Factory installed bi-flow liquid line filter drier
- High and low pressure switches
- Factory installed compressor crankcase heater
- Energy efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs
- A single speed permanent split capacitor condenser fan motor is designed to provide consistent airflow for optimum system performance
- Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
- A factory installed filter drier absorbs and filter's residual system contaminants and moisture
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 96.00 %
- AMP:
- 14.7
- Application:
- Unitary System
- Auto Switching Heat:
- No
- BTU:
- 40000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 800 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSZ16 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- EER:
- 13.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 150 oz
- HSPF:
- 9.0
- Height:
- 34-5/8 in
- Horsepower:
- 1/6 hp
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 40
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 180 lb
- Width:
- 35-1/2 in