This product requires certification to purchase.

3 Ton - Up to 16 SEER - 9.0 HSPF - Split Heat Pump - 208/230/1 - R-410A

Goodman®

GSZ16 Series 3 Ton - Up to 16 SEER - 9.0 HSPF - Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #GGSZ160361
  • Item #5166402
  • Manufacturer Part #GSZ160361
3.1 out of 5 Customer Rating
Brand image
Goodman®

GSZ16 Series 3 Ton - Up to 16 SEER - 9.0 HSPF - Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #GGSZ160361
  • Item #5166402
  • Manufacturer Part #GSZ160361
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • SmartShift® technology to ensure quiet, reliable defrost
  • Factory installed bi-flow liquid line filter drier
  • High and low pressure switches
  • Factory installed compressor crankcase heater
  • Energy efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs
  • A single speed permanent split capacitor condenser fan motor is designed to provide consistent airflow for optimum system performance
  • Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
  • A factory installed filter drier absorbs and filter's residual system contaminants and moisture
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
96
AMP:
18.9
Application:
Unitary System
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1060
Coil Type:
Aluminum Fin
Collection:
GSZ16 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35-1/2
EER:
13.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
175
HSPF:
9.0
Height:
40
Horsepower:
1/4 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
1060
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
220
Width:
35-1/2