This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

Goodman®

GSZB4 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZB401810
  • Item #9959665
  • Manufacturer Part #GSZB401810
4.6 out of 5 Customer Rating
Brand image
Goodman®

GSZB4 1.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZB401810
  • Item #9959665
  • Manufacturer Part #GSZB401810
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient compressor
  • SmartShift® technology to ensure quiet, reliable defrost
  • Enhanced aluminum fin coil with 5 mm Dia copper tubes in 1.5 to 3.5 ton
  • Single speed PSC condenser fan motor
  • Factory installed bi-flow liquid line filter drier
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
  • Ground lug connection
  • Factory installed high capacity muffler
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
97.00 %
AMP:
8.6
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
1000 ft3/min
Coil Type:
Aluminum Fin
Collection:
GSZB4
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
70 dB
Depth:
29 in
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
94 oz
HSPF2:
7.5
Height:
35-11/16 in
Horsepower:
1/6 hp
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1000 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
SEER2:
14.3
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
161 lb
Width:
29 in