2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSZB4 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSZB4 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZB402410
  • Item #9959666
  • Manufacturer Part #GSZB402410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets the 2023 M1 Test Standards
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High density compressor sound blanket (1.5-2.0T)
  • Single-speed PSC condenser fan motor
  • High and low-pressure switches
  • SmartShift® technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil with 5 mm diameter copper tubes in 1.5- to 3.5-ton
  • Factory-installed compressor crank case heater
  • Factory-installed hard start kits (1.5-2.0T)
  • Requires Certification

Specifications

AMP:
11.5
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
Coil Type:
Aluminum Fin
Collection:
GSZB4
Compressor Type:
Rotary
Decibel Rating (dB):
74 dB
Depth:
29 in
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
92 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35-11/16 in
Horsepower:
1/6 hp
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
160 lb
Width:
29 in