3 Ton - Up to 19 SEER / 10 HSPF - Heat Pump - 208/230/1 - R-410A
GSZC18 Series 3 Ton - Up to 19 SEER / 10 HSPF - Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Integrated communicating ComfortBridge™ technology
- Two stage Copeland® UltraTech scroll compressor
- SmartShift® technology with short-cycle protection
- Expanded ComfortAlert diagnostics built-in
- Factory installed bi-flow liquid line filter drier
- The two stage scroll compressor runs at either 65% or 100% capacity, depending on cooling/heating demand
- This operational flexibility provides a great energy efficient option when compared to a traditional, single stage unit
- The top performance of an electronically commutated motor allows for two levels of operation depending on your airflow needs
- It is a great energy efficient option when compared to a traditional, single speed motor
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 97
- AMP:
- 31.4
- Application:
- Unitary System
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 34800 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1220
- Collection:
- GSZC18 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 219
- HSPF:
- 10.0
- Height:
- 34-5/8
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 1220
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 260
- Width:
- 35-1/2