This product requires certification to purchase.

1.5 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

Goodman®

GSZH5 Series 1.5 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZH501810
  • Item #9861610
  • Manufacturer Part #GSZH501810
4.8 out of 5 Customer Rating
Brand image
Goodman®

GSZH5 Series 1.5 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZH501810
  • Item #9861610
  • Manufacturer Part #GSZH501810
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 test standards
  • High-efficiency scroll compressor
  • SmartShift® technology to ensure quiet, reliable defrost
  • Copper tube/enhanced aluminum fin coil 5 mm Dia on 1.5 to 5 ton
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
  • Factory installed high capacity muffler
  • High and low pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
80.00 %
AMP:
12.2
Application:
Unitary System
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1200 ft3/min
Coil Type:
Aluminum Fin
Collection:
GSZH5 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
68 dB
Depth:
29 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
106 oz
HSPF2:
7.8
Height:
39-1/2 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/4 in
MBH:
18
Max CFM:
1200 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
15.5
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
171 lb
Width:
29 in