2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
GSZH5 Series 2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets the 2023 M1 test standards
- High-efficiency scroll compressor
- SmartShift® technology to ensure quiet, reliable defrost
- Copper tube/enhanced aluminum fin coil 5 mm Dia on 1.5 to 5 ton
- Factory installed suction line accumulator
- Factory installed compressor crankcase heater
- Factory installed high capacity muffler
- High and low pressure switches
- Service valves with sweat connections and easy access to gauge ports
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 96.00 %
- AMP:
- 15.3
- Application:
- Unitary System
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 800 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSZH5 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 118 oz
- HSPF2:
- 7.8
- Height:
- 35-3/4 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/4 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 193 lb
- Width:
- 35-1/2 in