This product requires certification to purchase.

5 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven

Goodman®

GSZS6 5 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven

  • Fast #
  • Part #GGSZS606010
  • Item #10245827
  • Manufacturer Part #GSZS606010
5 out of 5 Customer Rating
Brand image
Goodman®

GSZS6 5 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven

  • Fast #
  • Part #GGSZS606010
  • Item #10245827
  • Manufacturer Part #GSZS606010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed swing compressors
  • Quiet digitally commutated fan motor
  • High density compressor sound blanket
  • Compatible with Goodman GTST connected thermostat and other Goodman communicating equipment
  • Proprietary control algorithmic logic
  • In communicating mode, only two low voltage wires to outdoor unit required
  • Diagnostic indicator lights, seven-segment LED display and fault code storage
  • Proprietary inside intelligence for diagnostics
  • Quiet mode - provides enhanced acoustical comfort, up to three different sound levels
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
36.2
BTU:
60000
BTU Cooling Rating:
53000 Btu/h
BTU Heat Rating:
54500 Btu/h
Collection:
GSZS6
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Depth:
12-5/8 in
EER2:
8.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
127 oz
HSPF2:
8.5
Height:
39 in
Horsepower:
9/25 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
16.2
SEER2:
17.5
Sound Blanket:
Yes
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
179 lb
Width:
37 in