This product requires certification to purchase.

5 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

Goodman®

GVZC20 5 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

  • Fast #
  • Part #GGVZC200601
  • Item #9411984
  • Manufacturer Part #GVZC200601
3.3 out of 5 Customer Rating
Brand image
Goodman®

GVZC20 5 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

  • Fast #
  • Part #GGVZC200601
  • Item #9411984
  • Manufacturer Part #GVZC200601
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed swing compressors
  • High density compressor sound blanket
  • Integrated communicating ComfortBridge™ technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud™ phone and tablet application
  • Goodman control algorithmic logic
  • In communicating mode, only two low voltage wires to outdoor unit required
  • Diagnostic indicator lights, seven-segment LED display, and fault code storage
  • Field selectable boost mode increases compressor speed during unusually high loads
  • Quiet DC outdoor fan motor
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
30.6
Application:
Commercial, Residential
BTU:
60000
BTU Cooling Rating:
52500 Btu/h
BTU Heat Rating:
52000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1630
Collection:
GVZC20
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
74.9 dB
Depth:
35-1/2
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
272
HSPF:
10.0
HSPF2:
10
HSPF2 Range:
7.5 - 25.0
Height:
41-1/4
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
60
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
Sound Blanket:
Yes
Suction Line (OD):
1-1/8
Tonnage:
5 Ton
UPC:
663051604643
Volts:
208/230V
Weight:
291
Width:
35-1/2