4 Ton - Up to 22.5 SEER2 - 8.2 HSPF2 - Split Heat Pump - Inverter Driven
GVZC9 4 Ton - Up to 22.5 SEER2 - 8.2 HSPF2 - Split Heat Pump - Inverter Driven
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Diagnostic indicator lights, seven-segment LED display and fault code storage
- Field selectable boost mode increases compressor speed during unusually high loads
- Quiet DC outdoor fan motor
- Fully charged for 15 ft of tubing length
- Field installed bi-flow filter drier
- Variable speed swing compressors
- High density compressor sound blanket
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud™ phone and tablet application
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 29.8
- BTU:
- 48000
- BTU Cooling Rating:
- 45000 Btu/h
- BTU Heat Rating:
- 44500 Btu/h
- Collection:
- GVZC9
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 78.4 dB
- Depth:
- 35-1/2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 272
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-1/4
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 19.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 291
- Width:
- 35-1/2